Skip to content Skip to navigation menu
ClevelandC15552

C15552

2.35 MM 2075 WIDE LAND JOBBER
Item #104281751
  • 2.35 mm Diameter
  • 2.0866 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC15552
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.35 mm Diameter
  • 2.0866 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Length 1.0236 in
Diameter - Decimal 0.0925 in
Coating Straw
No. of Flutes 2
Flute Length - Metric 27 mm
Shank Size 0.0925 in
Shank Size - Metric 2.35 mm
Overall Length 2.0866 in
Drill Style Jobber
Shank Length - Metric 26 mm
Shank Type Straight
Diameter - Metric 2.35 mm
Flute Length 1.063 in
Material HSS-CO 8% (M42)
Point Angle 135 degree
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison