
- 2.15 mm Diameter
- 2.0866 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Diameter - Decimal | 0.0846 in |
Shank Size - Metric | 2.15 mm |
Shank Type | Straight |
Diameter - Metric | 2.15 mm |
Coating | Straw |
Shank Length | 1.0236 in |
No. of Flutes | 2 |
Drill Style | Jobber |
Shank Length - Metric | 26 mm |
Shank Size | 0.0847 in |
Material | HSS-CO 8% (M42) |
Point Angle | 135 degree |
Flute Length | 1.063 in |
Overall Length | 2.0866 in |
Flute Length - Metric | 27 mm |
Weight | 0.0 LB |
