Skip to content Skip to navigation menu
ClevelandC15277

C15277

31/64 2175TC QCOBALT SCRMA
Item #104280510
  • 31/64 in Diameter
  • 3.6875 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC15277
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 31/64 in Diameter
  • 3.6875 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Flute Length - Metric 55.56 mm
Point Angle 135 degree
Shank Size - Metric 12.3 mm
Overall Length 3.6875 in
Shank Length - Metric 38.1 mm
Coating TiCN
Shank Size 0.4844 in
Flute Length 2.1875 in
No. of Flutes 2
Diameter - Decimal 0.484375 in
Diameter - Fraction 31/64 in
Shank Length 1.5 in
Material HSS-CO 8% (M42)
Shank Type Straight
Drill Style Screw Machine
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison