- 19/64 in Diameter
- 2.75 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Size - Metric | 7.54 mm |
| Flute Length | 1.5625 in |
| Drill Style | Screw Machine |
| Shank Type | Straight |
| Overall Length | 2.75 in |
| Shank Length - Metric | 30.16 mm |
| Diameter - Decimal | 0.296875 in |
| Point Angle | 135 degree |
| Material | HSS-CO 8% (M42) |
| No. of Flutes | 2 |
| Flute Length - Metric | 39.69 mm |
| Shank Size | 0.2969 in |
| Shank Length | 1.1875 in |
| Coating | TiCN |
| Diameter - Fraction | 19/64 in |
| Weight | 0.0 LB |

