Skip to content Skip to navigation menu
ClevelandC15256

C15256

5/32 2175TC QCOBALT SCRMA
Item #104280020
  • 5/32 in Diameter
  • 2.0625 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC15256
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/32 in Diameter
  • 2.0625 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Point Angle 135 degree
Diameter - Decimal 0.15625 in
Shank Type Straight
No. of Flutes 2
Diameter - Fraction 5/32 in
Shank Size 0.1562 in
Coating TiCN
Material HSS-CO 8% (M42)
Flute Length 1 in
Drill Style Screw Machine
Overall Length 2.0625 in
Shank Length 1.0625 in
Shank Length - Metric 26.99 mm
Flute Length - Metric 25.4 mm
Shank Size - Metric 3.97 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison