Skip to content Skip to navigation menu
ClevelandC15153

C15153

LTR X 2175TA QCOBALT SCRMA
Item #104278585
  • X Diameter
  • 3.3125 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC15153
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • X Diameter
  • 3.3125 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Coating TiAlN
Drill Style Screw Machine
Material HSS-CO 8% (M42)
Point Angle 135 degree
Shank Length 1.375 in
Flute Length 1.9375 in
Diameter - Decimal 0.397 in
Shank Type Straight
Overall Length 3.3125 in
Flute Length - Metric 49.21 mm
No. of Flutes 2
Diameter - Wire X
Shank Size 0.397 in
Shank Size - Metric 10.08 mm
Shank Length - Metric 34.92 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison