
- #28 Diameter
- 1.9375 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Overall Length | 1.9375 in |
Shank Size | 0.1405 in |
Flute Length | 0.9375 in |
Shank Type | Straight |
Shank Length | 1 in |
Drill Style | Screw Machine |
Point Angle | 135 degree |
Shank Length - Metric | 25.4 mm |
Flute Length - Metric | 23.81 mm |
Shank Size - Metric | 3.57 mm |
Coating | TiAlN |
No. of Flutes | 2 |
Diameter - Decimal | 0.1405 in |
Material | HSS-CO 8% (M42) |
Diameter - Wire | #28 |
Weight | 0.0 LB |
