Skip to content Skip to navigation menu
ClevelandC15111

C15111

#21 2175TA QCOBALT SCRMA
Item #104272779
  • #21 Diameter
  • 2.125 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC15111
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #21 Diameter
  • 2.125 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Material HSS-CO 8% (M42)
Flute Length - Metric 26.99 mm
Diameter - Decimal 0.159 in
Coating TiAlN
Point Angle 135 degree
Flute Length 1.0625 in
Diameter - Wire #21
Drill Style Screw Machine
Shank Length 1.0625 in
Shank Size 0.159 in
Shank Size - Metric 4.04 mm
Shank Length - Metric 26.99 mm
Overall Length 2.125 in
No. of Flutes 2
Shank Type Straight
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison