Skip to content Skip to navigation menu
ClevelandC15108

C15108

#18 2175TA QCOBALT SCRMA
Item #104281050
  • #18 Diameter
  • 2.125 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC15108
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #18 Diameter
  • 2.125 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Diameter - Wire #18
Overall Length 2.125 in
No. of Flutes 2
Shank Size - Metric 4.31 mm
Shank Length 1.0625 in
Material HSS-CO 8% (M42)
Flute Length - Metric 26.99 mm
Point Angle 135 degree
Diameter - Decimal 0.1695 in
Shank Type Straight
Flute Length 1.0625 in
Drill Style Screw Machine
Shank Length - Metric 26.99 mm
Coating TiAlN
Shank Size 0.1695 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison