- #7 Diameter
- 2.25 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| No. of Flutes | 2 |
| Shank Size - Metric | 5.11 mm |
| Material | HSS-CO 8% (M42) |
| Diameter - Decimal | 0.201 in |
| Flute Length | 1.1875 in |
| Overall Length | 2.25 in |
| Shank Size | 0.201 in |
| Shank Length | 1.0625 in |
| Point Angle | 135 degree |
| Drill Style | Screw Machine |
| Flute Length - Metric | 30.16 mm |
| Diameter - Wire | #7 |
| Coating | TiAlN |
| Shank Length - Metric | 26.99 mm |
| Shank Type | Straight |
| Weight | 0.0 LB |

