- 13/32 in Diameter
- 3.3125 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| No. of Flutes | 2 |
| Point Angle | 135 degree |
| Shank Type | Straight |
| Material | HSS-CO 8% (M42) |
| Diameter - Fraction | 13/32 in |
| Diameter - Decimal | 0.40625 in |
| Flute Length | 1.9375 in |
| Drill Style | Screw Machine |
| Shank Size - Metric | 10.32 mm |
| Shank Length - Metric | 34.92 mm |
| Shank Size | 0.4062 in |
| Shank Length | 1.375 in |
| Flute Length - Metric | 49.21 mm |
| Coating | TiAlN |
| Overall Length | 3.3125 in |
| Weight | 0.0 LB |

