- 1/4 in - E Diameter
- 2.5 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Drill Style | Screw Machine |
| Shank Length - Metric | 28.57 mm |
| Coating | TiAlN |
| Shank Size - Metric | 6.35 mm |
| Shank Type | Straight |
| No. of Flutes | 2 |
| Point Angle | 135 degree |
| Material | HSS-CO 8% (M42) |
| Diameter - Wire | E |
| Diameter - Fraction | 1/4 in |
| Shank Length | 1.125 in |
| Diameter - Decimal | 0.25 in |
| Overall Length | 2.5 in |
| Flute Length - Metric | 34.92 mm |
| Shank Size | 0.25 in |
| Flute Length | 1.375 in |
| Weight | 0.0 LB |

