- 29/64 in Diameter
- 7.5 in Overall Length
- HSS-CO 8% (M42) Material
- 118 degree Point Angle
- Spiral Flute Type
| No. of Flutes | 2 |
| Flute Length - Metric | 146.05 mm |
| Shank Length - Metric | 44.45 mm |
| Shank Size - Metric | 11.51 mm |
| Diameter - Fraction | 29/64 in |
| Shank Length | 1.75 in |
| Point Angle | 118 degree |
| Overall Length | 7.5 in |
| Shank Size | 0.4531 in |
| Drill Style | Taper Length |
| Coating | Straw |
| Material | HSS-CO 8% (M42) |
| Diameter - Decimal | 0.453125 in |
| Shank Type | Straight |
| Flute Length | 5.75 in |
| Weight | 0.0 LB |

