Skip to content Skip to navigation menu
ClevelandC14984

C14984

5/16 2513 COBALT DR./T.L.
Item #104272772
  • 5/16 in Diameter
  • 6.375 in Overall Length
  • HSS-CO 8% (M42) Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC14984
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/16 in Diameter
  • 6.375 in Overall Length
  • HSS-CO 8% (M42) Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Size 0.3125 in
Point Angle 118 degree
Material HSS-CO 8% (M42)
Flute Length - Metric 130.17 mm
Shank Type Straight
No. of Flutes 2
Coating Straw
Shank Length - Metric 31.75 mm
Diameter - Decimal 0.3125 in
Flute Length 5.125 in
Diameter - Fraction 5/16 in
Shank Size - Metric 7.94 mm
Drill Style Taper Length
Overall Length 6.375 in
Shank Length 1.25 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison