- 9/64 in Diameter
- 5.375 in Overall Length
- HSS-CO 8% (M42) Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Type | Straight |
| Flute Length | 3.625 in |
| Drill Style | Taper Length |
| Shank Length - Metric | 44.45 mm |
| No. of Flutes | 2 |
| Shank Size - Metric | 3.57 mm |
| Point Angle | 118 degree |
| Overall Length | 5.375 in |
| Flute Length - Metric | 92.07 mm |
| Diameter - Fraction | 9/64 in |
| Coating | Straw |
| Shank Length | 1.75 in |
| Material | HSS-CO 8% (M42) |
| Diameter - Decimal | 0.140625 in |
| Shank Size | 0.1406 in |
| Weight | 0.0 LB |

