Skip to content Skip to navigation menu
ClevelandC14871

C14871

9.3MM 2133 COBALT STUB DRILL
Item #103108836
  • 9.30 mm Diameter
  • 3.375 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC14871
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9.30 mm Diameter
  • 3.375 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
No. of Flutes 2
Flute Length 2 in
Material HSS-CO 8% (M42)
Flute Length - Metric 50.8 mm
Shank Type Straight
Overall Length 3.375 in
Drill Style Screw Machine
Shank Size 0.3661 in
Shank Size - Metric 9.3 mm
Shank Length 1.375 in
Coating Straw
Point Angle 135 degree
Diameter - Metric 9.30 mm
Diameter - Decimal 0.3661 in
Shank Length - Metric 34.92 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison