- 1.20 mm Diameter
- 1.181 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Coating | Straw |
| Flute Length | 0.315 in |
| Material | HSS-CO 8% (M42) |
| Shank Size - Metric | 1.2 mm |
| Shank Length | 0.8661 in |
| Diameter - Decimal | 0.0472 in |
| Drill Style | Screw Machine |
| Flute Length - Metric | 8 mm |
| Point Angle | 135 degree |
| Diameter - Metric | 1.20 mm |
| Shank Type | Straight |
| Shank Size | 0.0472 in |
| Overall Length | 1.181 in |
| Shank Length - Metric | 22 mm |
| No. of Flutes | 2 |
| Weight | 0.0 LB |

