- 10.00 mm Diameter
- 3.5039 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Length - Metric | 46 mm |
| Overall Length | 3.5039 in |
| Shank Size | 0.3937 in |
| Flute Length - Metric | 43 mm |
| Diameter - Metric | 10.00 mm |
| Coating | Straw |
| Material | HSS-CO 8% (M42) |
| Diameter - Decimal | 0.3937 in |
| Shank Type | Straight |
| Drill Style | Screw Machine |
| Shank Size - Metric | 10 mm |
| Shank Length | 1.811 in |
| No. of Flutes | 2 |
| Point Angle | 135 degree |
| Flute Length | 1.6929 in |
| Weight | 0.0 LB |

