- 2.45 mm Diameter
- 1.6929 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Length | 1.1417 in |
| Coating | Straw |
| Shank Size - Metric | 2.45 mm |
| Diameter - Decimal | 0.0965 in |
| Shank Size | 0.0965 in |
| Material | HSS-CO 8% (M42) |
| Drill Style | Screw Machine |
| No. of Flutes | 2 |
| Flute Length | 0.5512 in |
| Shank Type | Straight |
| Shank Length - Metric | 29 mm |
| Diameter - Metric | 2.45 mm |
| Overall Length | 1.6929 in |
| Flute Length - Metric | 14 mm |
| Point Angle | 135 degree |
| Weight | 0.0 LB |

