- 12.50 mm Diameter
- 4.0157 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Size | 0.4921 in |
| Shank Length - Metric | 51 mm |
| Overall Length | 4.0157 in |
| Material | HSS-CO 8% (M42) |
| Shank Length | 2.0078 in |
| No. of Flutes | 2 |
| Flute Length | 2.0079 in |
| Drill Style | Screw Machine |
| Shank Size - Metric | 12.5 mm |
| Shank Type | Straight |
| Point Angle | 135 degree |
| Diameter - Metric | 12.50 mm |
| Flute Length - Metric | 51 mm |
| Diameter - Decimal | 0.4921 in |
| Coating | TiCN |
| Weight | 0.0 LB |

