- 6.80 mm Diameter
- 2.9134 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Length | 1.5748 in |
| Flute Length | 1.3386 in |
| Diameter - Metric | 6.80 mm |
| Shank Size - Metric | 6.8 mm |
| Overall Length | 2.9134 in |
| No. of Flutes | 2 |
| Material | HSS-CO 8% (M42) |
| Coating | TiCN |
| Shank Length - Metric | 40 mm |
| Drill Style | Screw Machine |
| Flute Length - Metric | 34 mm |
| Shank Type | Straight |
| Point Angle | 135 degree |
| Shank Size | 0.2677 in |
| Diameter - Decimal | 0.2677 in |
| Weight | 0.0 LB |

