- 6.00 mm Diameter
- 2.5984 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Flute Length | 1.1024 in |
| Shank Type | Straight |
| Diameter - Metric | 6.00 mm |
| Shank Length | 1.496 in |
| Material | HSS-CO 8% (M42) |
| Shank Size | 0.2362 in |
| Point Angle | 135 degree |
| No. of Flutes | 2 |
| Drill Style | Screw Machine |
| Shank Length - Metric | 38 mm |
| Flute Length - Metric | 28 mm |
| Coating | TiCN |
| Overall Length | 2.5984 in |
| Shank Size - Metric | 6 mm |
| Diameter - Decimal | 0.2362 in |
| Weight | 0.0 LB |

