Skip to content Skip to navigation menu
ClevelandC14757

C14757

4.10MM 2133TC COB STUB DRILL TICN
Item #104531829
  • 4.10 mm Diameter
  • 2.1654 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC14757
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.10 mm Diameter
  • 2.1654 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Overall Length 2.1654 in
Coating TiCN
Shank Length 1.2993 in
Diameter - Metric 4.10 mm
Shank Size 0.1614 in
Shank Type Straight
Flute Length 0.8661 in
Diameter - Decimal 0.1614 in
Material HSS-CO 8% (M42)
Point Angle 135 degree
Shank Length - Metric 33 mm
Flute Length - Metric 22 mm
Drill Style Screw Machine
Shank Size - Metric 4.1 mm
No. of Flutes 2
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison