Skip to content Skip to navigation menu
ClevelandC14753

C14753

3.20MM 2133TC COB STUB DRILL TICN
Item #104544895
  • 3.20 mm Diameter
  • 1.9291 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC14753
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.20 mm Diameter
  • 1.9291 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Length - Metric 31 mm
Diameter - Metric 3.20 mm
Shank Size - Metric 3.2 mm
Shank Length 1.2204 in
Overall Length 1.9291 in
Coating TiCN
Drill Style Screw Machine
Material HSS-CO 8% (M42)
Flute Length - Metric 18 mm
Point Angle 135 degree
Shank Type Straight
Flute Length 0.7087 in
Diameter - Decimal 0.126 in
Shank Size 0.126 in
No. of Flutes 2
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison