- 1/2 in Diameter
- 3.75 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Flute Length - Metric | 57.15 mm |
| Overall Length | 3.75 in |
| Material | HSS-CO 8% (M42) |
| Flute Length | 2.25 in |
| Coating | Straw |
| Drill Style | Screw Machine |
| Diameter - Fraction | 1/2 in |
| Point Angle | 135 degree |
| Diameter - Decimal | 0.5 in |
| Shank Length | 1.5 in |
| Shank Length - Metric | 38.1 mm |
| Shank Type | Straight |
| Shank Size | 0.5 in |
| No. of Flutes | 2 |
| Shank Size - Metric | 12.7 mm |
| Weight | 0.0 LB |

