Skip to content Skip to navigation menu
ClevelandC14585

C14585

#25 2133 COBALT DR./S.M.
Item #104280494
  • #25 Diameter
  • 2.0625 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC14585
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #25 Diameter
  • 2.0625 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
No. of Flutes 2
Shank Length 1.0625 in
Coating Straw
Shank Size 0.1495 in
Diameter - Decimal 0.1495 in
Point Angle 135 degree
Overall Length 2.0625 in
Shank Length - Metric 26.99 mm
Material HSS-CO 8% (M42)
Flute Length - Metric 25.4 mm
Flute Length 1 in
Diameter - Wire #25
Shank Type Straight
Drill Style Screw Machine
Shank Size - Metric 3.8 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison