- J Diameter
- 2.6875 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Overall Length | 2.6875 in |
| Shank Size - Metric | 7.04 mm |
| Shank Type | Straight |
| Shank Length - Metric | 30.16 mm |
| Flute Length - Metric | 38.1 mm |
| Material | HSS-CO 8% (M42) |
| Shank Size | 0.277 in |
| Flute Length | 1.5 in |
| Coating | TiN |
| Diameter - Wire | J |
| Point Angle | 135 degree |
| No. of Flutes | 2 |
| Diameter - Decimal | 0.277 in |
| Drill Style | Screw Machine |
| Shank Length | 1.1875 in |
| Weight | 0.0 LB |

