Skip to content Skip to navigation menu
ClevelandC14348

C14348

31/64 2175TN QCOBALT SCRMA
Item #104225695
  • 31/64 in Diameter
  • 3.6875 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC14348
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 31/64 in Diameter
  • 3.6875 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Drill Style Screw Machine
Coating TiN
Flute Length - Metric 55.56 mm
Diameter - Fraction 31/64 in
Shank Size - Metric 12.3 mm
Diameter - Decimal 0.484375 in
Flute Length 2.1875 in
No. of Flutes 2
Shank Length - Metric 38.1 mm
Shank Type Straight
Shank Size 0.4844 in
Shank Length 1.5 in
Material HSS-CO 8% (M42)
Point Angle 135 degree
Overall Length 3.6875 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison