- #50 Diameter
- 1.6875 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Type | Straight |
| Shank Size | 0.07 in |
| Coating | Straw |
| Drill Style | Screw Machine |
| Shank Length - Metric | 25.4 mm |
| Overall Length | 1.6875 in |
| Material | HSS-CO 8% (M42) |
| Point Angle | 135 degree |
| Diameter - Wire | #50 |
| No. of Flutes | 2 |
| Diameter - Decimal | 0.07 in |
| Flute Length - Metric | 17.46 mm |
| Shank Length | 1 in |
| Shank Size - Metric | 1.78 mm |
| Flute Length | 0.6875 in |
| Weight | 0.0 LB |

