Skip to content Skip to navigation menu
ClevelandC14301

C14301

LTR U 2175 QCOBALT SCRMA
Item #104281027
  • U Diameter
  • 3.125 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC14301
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • U Diameter
  • 3.125 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Flute Length 1.8125 in
Flute Length - Metric 46.04 mm
Diameter - Wire U
Material HSS-CO 8% (M42)
Drill Style Screw Machine
Shank Size 0.368 in
Diameter - Decimal 0.368 in
Shank Length 1.3125 in
Point Angle 135 degree
Shank Length - Metric 33.34 mm
No. of Flutes 2
Coating Straw
Shank Size - Metric 9.35 mm
Overall Length 3.125 in
Shank Type Straight
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison