Skip to content Skip to navigation menu
ClevelandC14299

C14299

LTR S 2175 QCOBALT SCRMA
Item #104301889
  • S Diameter
  • 3.0625 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC14299
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • S Diameter
  • 3.0625 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Diameter - Decimal 0.348 in
Point Angle 135 degree
Shank Size - Metric 8.84 mm
Shank Size 0.348 in
Coating Straw
Diameter - Wire S
Overall Length 3.0625 in
Flute Length 1.75 in
Shank Type Straight
Flute Length - Metric 44.45 mm
Material HSS-CO 8% (M42)
Shank Length - Metric 33.34 mm
Drill Style Screw Machine
No. of Flutes 2
Shank Length 1.3125 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison