Skip to content Skip to navigation menu
ClevelandC14296

C14296

LTR P 2175 QCOBALT SCRMA
Item #104225690
  • P Diameter
  • 2.9375 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC14296
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • P Diameter
  • 2.9375 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Size 0.323 in
Diameter - Wire P
No. of Flutes 2
Shank Type Straight
Drill Style Screw Machine
Material HSS-CO 8% (M42)
Shank Size - Metric 8.2 mm
Diameter - Decimal 0.323 in
Overall Length 2.9375 in
Coating Straw
Shank Length - Metric 31.75 mm
Flute Length - Metric 42.86 mm
Point Angle 135 degree
Flute Length 1.6875 in
Shank Length 1.25 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison