Skip to content Skip to navigation menu
ClevelandC14248

C14248

#8 2175 QCOBALT SCRMA
Item #104227582
  • #8 Diameter
  • 2.25 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC14248
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #8 Diameter
  • 2.25 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Diameter - Decimal 0.199 in
Shank Size - Metric 5.05 mm
Shank Size 0.199 in
No. of Flutes 2
Material HSS-CO 8% (M42)
Shank Length 1.0625 in
Shank Length - Metric 26.99 mm
Drill Style Screw Machine
Flute Length 1.1875 in
Coating Straw
Point Angle 135 degree
Diameter - Wire #8
Flute Length - Metric 30.16 mm
Overall Length 2.25 in
Shank Type Straight
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison