Skip to content Skip to navigation menu
ClevelandC14240

C14240

11/16 2175 QCOBALT SCRMA
Item #104225686
  • 11/16 in Diameter
  • 4.625 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC14240
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11/16 in Diameter
  • 4.625 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Flute Length - Metric 73.02 mm
Diameter - Fraction 11/16 in
Coating Straw
Shank Length - Metric 44.45 mm
No. of Flutes 2
Overall Length 4.625 in
Shank Type Straight
Diameter - Decimal 0.6875 in
Shank Length 1.75 in
Drill Style Screw Machine
Shank Size 0.6875 in
Shank Size - Metric 17.46 mm
Material HSS-CO 8% (M42)
Point Angle 135 degree
Flute Length 2.875 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison