- 43/64 in Diameter
- 4.625 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Material | HSS-CO 8% (M42) |
| Drill Style | Screw Machine |
| No. of Flutes | 2 |
| Shank Length | 1.75 in |
| Diameter - Decimal | 0.671875 in |
| Flute Length - Metric | 73.02 mm |
| Shank Size | 0.6719 in |
| Flute Length | 2.875 in |
| Shank Size - Metric | 17.07 mm |
| Diameter - Fraction | 43/64 in |
| Overall Length | 4.625 in |
| Shank Length - Metric | 44.45 mm |
| Coating | Straw |
| Point Angle | 135 degree |
| Shank Type | Straight |
| Weight | 0.0 LB |

