Skip to content Skip to navigation menu
ClevelandC14204

C14204

1/8 2175 QCOBALT SCRMA
Item #104226356
  • 1/8 in Diameter
  • 1.875 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC14204
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/8 in Diameter
  • 1.875 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Flute Length 0.875 in
Point Angle 135 degree
No. of Flutes 2
Overall Length 1.875 in
Shank Size 0.125 in
Coating Straw
Drill Style Screw Machine
Flute Length - Metric 22.22 mm
Shank Size - Metric 3.17 mm
Diameter - Fraction 1/8 in
Shank Type Straight
Shank Length - Metric 25.4 mm
Diameter - Decimal 0.125 in
Material HSS-CO 8% (M42)
Shank Length 1 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison