- #28 Diameter
- 12 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Size - Metric | 3.57 mm |
| Flute Length - Metric | 44.45 mm |
| Drill Style | Aircraft Extension |
| Diameter - Decimal | 0.1405 in |
| Shank Type | Straight |
| Material | HSS |
| No. of Flutes | 2 |
| Shank Length | 10.25 in |
| Coating | Bright |
| Shank Length - Metric | 260.35 mm |
| Flute Length | 1.75 in |
| Shank Size | 0.1405 in |
| Overall Length | 12 in |
| Diameter - Wire | #28 |
| Point Angle | 135 degree |
| Weight | 0.0 LB |

