- #5 Diameter
- 12 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| No. of Flutes | 2 |
| Flute Length - Metric | 63.5 mm |
| Point Angle | 135 degree |
| Diameter - Decimal | 0.2055 in |
| Coating | Bright |
| Shank Size - Metric | 5.22 mm |
| Overall Length | 12 in |
| Shank Size | 0.2055 in |
| Flute Length | 2.5 in |
| Shank Length - Metric | 241.3 mm |
| Material | HSS |
| Shank Length | 9.5 in |
| Diameter - Wire | #5 |
| Drill Style | Aircraft Extension |
| Shank Type | Straight |
| Weight | 0.0 LB |

