Skip to content Skip to navigation menu
ClevelandC13220

C13220

#3 3957 12 IN EXT. DRILL
Item #104226342
  • #3 Diameter
  • 12 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC13220
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #3 Diameter
  • 12 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Type Straight
Material HSS
Shank Length 9.5 in
Diameter - Wire #3
No. of Flutes 2
Point Angle 135 degree
Overall Length 12 in
Coating Bright
Diameter - Decimal 0.213 in
Shank Size 0.213 in
Flute Length 2.5 in
Drill Style Aircraft Extension
Flute Length - Metric 63.5 mm
Shank Length - Metric 241.3 mm
Shank Size - Metric 5.41 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison