- 9/32 in Diameter
- 12 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Material | HSS |
| Overall Length | 12 in |
| Diameter - Decimal | 0.28125 in |
| Coating | Bright |
| Shank Length - Metric | 230.19 mm |
| No. of Flutes | 2 |
| Point Angle | 135 degree |
| Shank Size - Metric | 7.14 mm |
| Drill Style | Aircraft Extension |
| Shank Length | 9.0625 in |
| Diameter - Fraction | 9/32 in |
| Shank Type | Straight |
| Flute Length - Metric | 74.61 mm |
| Shank Size | 0.2812 in |
| Flute Length | 2.9375 in |
| Weight | 0.0 LB |

