- 1/8 in Diameter
- 12 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Flute Length - Metric | 41.27 mm |
| Shank Length | 10.375 in |
| No. of Flutes | 2 |
| Shank Type | Straight |
| Shank Size - Metric | 3.17 mm |
| Coating | Bright |
| Material | HSS |
| Shank Size | 0.125 in |
| Diameter - Fraction | 1/8 in |
| Flute Length | 1.625 in |
| Shank Length - Metric | 263.52 mm |
| Diameter - Decimal | 0.125 in |
| Drill Style | Aircraft Extension |
| Point Angle | 135 degree |
| Overall Length | 12 in |
| Weight | 0.04 LB |

