Skip to content Skip to navigation menu
ClevelandC13143

C13143

#21 3957 6 IN EXT. DRILL
Item #104278784
  • #21 Diameter
  • 6 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC13143
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #21 Diameter
  • 6 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Length 3.875 in
Material HSS
Flute Length 2.125 in
Shank Length - Metric 98.42 mm
Overall Length 6 in
Shank Size 0.159 in
Coating Bright
Shank Type Straight
Flute Length - Metric 53.97 mm
Drill Style Aircraft Extension
Diameter - Wire #21
No. of Flutes 2
Point Angle 135 degree
Shank Size - Metric 4.04 mm
Diameter - Decimal 0.159 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison