
- #13 Diameter
- 6 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Diameter - Decimal | 0.185 in |
Flute Length - Metric | 58.74 mm |
Shank Size | 0.185 in |
Shank Type | Straight |
Shank Size - Metric | 4.7 mm |
Coating | Bright |
Diameter - Metric | 4.70 mm |
No. of Flutes | 2 |
Material | HSS |
Drill Style | Aircraft Extension |
Shank Length - Metric | 93.66 mm |
Shank Length | 3.6875 in |
Overall Length | 6 in |
Point Angle | 135 degree |
Diameter - Wire | #13 |
Flute Length | 2.3125 in |
Weight | 0.0 LB |
