Skip to content Skip to navigation menu
ClevelandC13101

C13101

1/16 3957 6 IN EXT. DRILL
Item #104225455
  • 1/16 in Diameter
  • 6 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC13101
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/16 in Diameter
  • 6 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Type Straight
Shank Size 0.0625 in
Drill Style Aircraft Extension
No. of Flutes 2
Diameter - Decimal 0.0625 in
Coating Bright
Shank Length - Metric 130.17 mm
Point Angle 135 degree
Shank Size - Metric 1.59 mm
Material HSS
Flute Length 0.875 in
Shank Length 5.125 in
Diameter - Fraction 1/16 in
Overall Length 6 in
Flute Length - Metric 22.22 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison