- 3/64 in Diameter
- 6 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Coating | Bright |
| Diameter - Decimal | 0.046875 in |
| Flute Length | 0.75 in |
| Drill Style | Aircraft Extension |
| Flute Length - Metric | 19.05 mm |
| Shank Size - Metric | 1.19 mm |
| No. of Flutes | 2 |
| Shank Length - Metric | 133.35 mm |
| Shank Length | 5.25 in |
| Material | HSS |
| Shank Type | Straight |
| Overall Length | 6 in |
| Point Angle | 135 degree |
| Diameter - Fraction | 3/64 in |
| Shank Size | 0.0469 in |
| Weight | 0.0 LB |

