- 1 9/16 in Diameter
- 16.625 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| No. of Flutes | 2 |
| Flute Length - Metric | 244.47 mm |
| Diameter - Fraction | 1 9/16 in |
| Shank Length | 7 in |
| Diameter - Decimal | 1.5625 in |
| Point Angle | 118 degree |
| Shank Length - Metric | 177.8 mm |
| Shank Type | #5 Morse Taper |
| Drill Style | Taper Shank |
| Coating | Steam Oxide |
| Overall Length | 16.625 in |
| Flute Length | 9.625 in |
| Material | HSS |
| Weight | 0.0 LB |

