Skip to content Skip to navigation menu
ClevelandC12243

C12243

15/16 2410/940 TAPER SHK DR
Item #104278876
  • 15/16 in Diameter
  • 10.75 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • #3 Morse Taper Shank Type
+ Show More + Show Less
ClevelandC12243
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15/16 in Diameter
  • 10.75 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
No. of Flutes 2
Shank Length - Metric 117.47 mm
Drill Style Taper Shank
Point Angle 118 degree
Material HSS
Flute Length - Metric 155.57 mm
Shank Type #3 Morse Taper
Diameter - Fraction 15/16 in
Diameter - Decimal 0.9375 in
Overall Length 10.75 in
Coating Steam Oxide
Flute Length 6.125 in
Shank Length 4.625 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison