Skip to content Skip to navigation menu
ClevelandC12170

C12170

27/64 2410/940 TAPER SHK DR
Item #104227158
  • 27/64 in Diameter
  • 7.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • #1 Morse Taper Shank Type
+ Show More + Show Less
ClevelandC12170
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 27/64 in Diameter
  • 7.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Type #1 Morse Taper
Flute Length - Metric 98.42 mm
No. of Flutes 2
Overall Length 7.25 in
Coating Steam Oxide
Shank Length 3.375 in
Material HSS
Shank Length - Metric 85.72 mm
Diameter - Fraction 27/64 in
Flute Length 3.875 in
Diameter - Decimal 0.421875 in
Point Angle 118 degree
Drill Style Taper Shank
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison