Skip to content Skip to navigation menu
ClevelandC12132

C12132

21/64 2410/940 TAPER SHK DR
Item #104278872
  • 21/64 in Diameter
  • 6.5 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • #1 Morse Taper Shank Type
+ Show More + Show Less
ClevelandC12132
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 21/64 in Diameter
  • 6.5 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Diameter - Fraction 21/64 in
No. of Flutes 2
Shank Type #1 Morse Taper
Diameter - Decimal 0.328125 in
Flute Length 3.25 in
Shank Length 3.25 in
Material HSS
Overall Length 6.5 in
Coating Steam Oxide
Drill Style Taper Shank
Shank Length - Metric 82.55 mm
Flute Length - Metric 82.55 mm
Point Angle 118 degree
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison