- 17/64 in Diameter
- 6.25 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Overall Length | 6.25 in |
| Diameter - Fraction | 17/64 in |
| Flute Length - Metric | 76.2 mm |
| Point Angle | 118 degree |
| Shank Length - Metric | 82.55 mm |
| Drill Style | Taper Shank |
| Material | HSS |
| Coating | Steam Oxide |
| Shank Type | #1 Morse Taper |
| Diameter - Decimal | 0.265625 in |
| No. of Flutes | 2 |
| Flute Length | 3 in |
| Shank Length | 3.25 in |
| Weight | 0.1 LB |

